Beli canon ixus 190 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon Digital Camera CompactDeskripsi:Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- Canon Mirrorless Full Frame CameraDeskripsi:Born to RuleMake way for the new king. The EOS R5 is here with groundbreaking 8K resolution video recording, included for the first time ever in a Canon camera. With all-new Animal Detection AF and powerful In-Body Image Stabilization that goes up to 8 stops for edge-to-edge high quality images and video made possible by the RF mount, experience the best of Canon's full-frame mirrorless series with this flagship model -- the EOS R5.
- Canon Mirrorless Camera APS-CDeskripsi:Lebih dekat dengan naluri Anda bersama EOS R7. Dengan sensor APS-C baru pada dudukan RF yang revolusioner, Anda mendapatkan efek telefoto sekitar 1,6x sekaligus mempertahankan resolusi tinggi.Kamera mirrorless ini juga dilengkapi dengan In-Body Image Stabilization yang tangguh hingga 8 stop dan membidik hingga 30 frame per detik.atribut:
- Sensor Size: APS-C CMOS
- LCD Monitor (Size) (inch): 3.0
- Movie Format (Film): MP4
- Canon Cinema CameraDeskripsi:The EOS C70 is Canon's first RF Mount Cinema EOS Camera. Integrating a DGO sensor, ND Filters, Mini XLR audio inputs and even timecode all into a compact lightweight body, the EOS C70 is a rethink on the possibilities of what a small cinema camera is able to achieve.
- SONY Digital Cameraatribut:
- Number of Pixels (MP): 20.1
- Image Quality Mode: RAW, RAW+JPEG, JPEG
- Battery Included: NP-BX1 Rechargeable Battery Pack
- Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
- SNI License: Yes
- USB Power Supply: Yes
- TRUSCO Hose NippleDeskripsi:Use:Connection of equipment and hoseatribut:
- Fluid Temperature (°C): -50 to 150
- Working Pressure (MPa): 3.45
- SONY Handheld CamcorderDeskripsi:HXR-NX200HXR-NX200 is an affordable, compact camcorder with a big 1.0-type sensor and new colour reproduction for superb 4K or Full-HD image quality. It offers all the professional features you need with refined manual controls including three independent manual lens rings, smart fully auto options and more.Dimensions (W x H x D)*1171.3 × 187.8 × 371.3 mm (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)6 3/4 x 7 1/2 x 14 5/8 inches (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)atribut:
- Operating Temperature (°C/°F): 0 to 40/32 to 104
- Storage Temperature Range (°C/°F): -20 to +60/-4 to +140
- SNI License: Yes
- ASOH Hose Jointatribut:
- Fluid Temperature (°C): -50 to 150
- Working Pressure (MPa): 3.45
- Finishing Material: Brass (C3604)
- Canon EF Fixed LensDeskripsi:A large-diameter lens with a brightness of f/1.4. Making full use of advanced optical technology, this lens surpasses conventional models in high image quality with high resolution and high contrast over its entire area, including the periphery. The EF24mm f/1.4L II USM uses two molded glass aspheric lenses to correct various aberrations such as field curvature and distortion, as well as two UD lenses that effectively control lateral chromatic aberration, which easily occurs in wide-angle lenses. In addition, this lens is the first in the world*1 to make practical use of SWC (Subwavelength Structure Coating), an anti-reflective coating based on a microscopic structure even smaller than optical wavelengths. The EF24mm f/1.4L II USM also controls occurrence of flare and ghost images caused by a particularly large angle of incidence of light. Supporting the demanding requirements of professionals and advanced amateur photographers, the lens provides high-performance specifications, such as high-speed AF, a full-time manual focus mechanism, high dust- and drip-proof*2 performance, etc.
- RHJ-TW Roda Polyurethane (PU) 03 PURatribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- SONY Full Frame Camcorderatribut:
- Lens Mount: E-mounts
- Operating Temperature (°C/°F): 0 to 40/32 to 104
- Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
- SNI License: Yes
- Kodak Waterproof and Dustproof Digital CameraDeskripsi:Waterproof/15m Dustproof/IP6X Shockproof/2matribut:
- Power Supply: Rechargeable lithium-ion battery
- Effective Pixels: Approximately 16.35 million pixels
- Function: Electronic image stabilization, CALS mode
- LCD Size (inch): 2.7
- Supported Media: Micro SD/Micro SDHC Card
- Accessories: Rechargeable lithium-ion battery, wrist strap, simple operation guide, USB cable, AC adapter, etc.
- Dustproof and Waterproof: IP6X
- External Dimensions (WxDxH) (mm): Approx. 103.2 x 66.7 x 52.4
- ISO Sensitivity Settings: 100 to 3200
- Image Sensor (inch): 1/2.3 (BSI CMOS)
- Input/Output Terminals: USB 2.0
- Zoom (Optical/Digital): 4x/6x
- Canon Mirrorless Camera Full FrameDeskripsi:Dibuat untuk para profesional terbaik di bidangnya, EOS R3 yang sangat dinanti hadir dengan desain ergonomis untuk penggenggaman profesional, ditambah sejumlah fitur autofokus baru dan yang ditingkatkan didukung oleh teknologi deep learning, fitur perekaman video berkualitas tinggi dan alur kerja produksi yang ramping, serta fitur komunikasi yang canggih untuk transfer gambar yang cepat.atribut:
- Exposure Compensation (Lighting Compensation): ±3 stops in 1/3-stop or 1/2-stop increments AEB: ±3 stops in 1/3-stop or 1/2-stop increments
- Manual Focus: Yes
- Measurement Mode : Stills: Evaluative, Partial, Spot, Center-weighted average Movie: Evaluative (if faces detected), Center-weighted average (if no faces detected/When set to Canon Log 3)
- Processor Type: DIGIC
- DJI Osmo ActionDeskripsi:Lepaskan sisi Anda yang lain dengan layar ganda Osmo Action dan stabilisasi RockSteady yang memungkinkan Anda menangkap semuanya.Baik Anda ingin merekam dunia Anda dari balik lensa atau menjadi bintang pertunjukan, layar ganda Osmo Action memungkinkan Anda untuk menangkap semuanya dengan satu sentuhan tombol. Layar depan yang jelas memungkinkan Anda membingkai diri Anda dengan mudah dalam pengaturan apa pun, sementara layar belakang memberikan tampilan yang jernih, sangat responsif. Kamera aksi yang tahan lama dan serbaguna ini penuh dengan teknologi canggih yang memungkinkan Anda menghabiskan lebih sedikit waktu untuk mengkhawatirkan peralatan dan lebih banyak menghabiskan waktu beraksi.atribut:
- Color: Silver
- Sensor (MP): 12
- Display (inch): 2.25
- Connectivity: Wi-Fi + Bluetooth
- Supported Memoy: 1 x microSD upto 256gb
- Battery Capacity (mAh): 1300 (removable)
- Dimensions (mm): 5x42x35
- Video Resolution : 4K 60 Wide
- Waterproof (m): 11
- SONY Alpha Mirrorless Digital CameraDeskripsi:Sony Alpha a6400 Mirrorless Digital Camera (Body Only)Sony NP-FW50 Lithium-Ion Rechargeable Battery (1020mAh)Sony AC AdapterSony ALC-B1EM Body Cap for E-Mount CamerasMicro-USB CableShoulder StrapEyepiece CupAccessory Shoe CapWarranty Card
Daftar Harga canon ixus 190 Terbaru March 2026
| Canon Digital Camera Compact | Rp4.499.900 |
| monotaro Hose Nipple (Nepel Selang) | Rp10.900 |
| Canon Kamera DSLR | Rp7.799.900 |
| Canon Mirrorless Full Frame Camera | Rp14.999.900 |
| Canon Mirrorless Camera APS-C | Rp8.599.900 |
| Canon Cinema Camera | Rp94.999.900 |
| SONY Digital Camera | Rp9.999.900 |
| ASOH Hose Nipple | Rp16.900 |
| TRUSCO Hose Nipple | Rp159.900 |
| SONY Handheld Camcorder | Rp27.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)








%20Lurus/ASOH%20Hose%20Joint/14P105411040-1.jpg)

%2003%20PUR/65P105874221-1.jpg)